Lever Handle Valve Replacement Handle
Lever Handle Valve Replacement Handle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For 70 series
- For size 1-1/4"
Specifications
- Brand Model Compatibility:
- 70 Series
- Handle Type:
- Lever
- NSF Certified:
- No
- UL Listed:
- No