Model RP4A 1-1/2 in. Bronze Reduced Pressure Backflow Preventer with Ball Valve

Part #A4ALF207A2  |  Item #7386791  |  Manufacturer Part #4ALF207A2

$ 1,142.04 EACH
(Pricing is for 1-1/2 in)

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Maximum protection against back pressure /back siphonage
  • Modular check valve cartridge with easily replaced parts
  • Reversible/removable chloramine resistant silicone seat discs
  • Low head Pressure Loss
  • Top Mounted test Cocks
  • Threaded testcock Protectors
  • Internal Sensing Passage
  • Modular Captured Spring Relief valve
  • Corrosion Resistant
  • Lead-Free

Lead Law Compliant

Documents

Specifications

ASSE Standards: ASSE 1013

AWWA Specifications: AWWA C-511

Application: Potable Water

CSA Certified: CSA B64.4

Collection: Model RP4A

End Connection 1: Push

End Connection 2: Push

End Connections: Push

FM Approved: No

Handle Material: Stainless Steel

Height: 9-7/8 in

High Pressure: 175

IAPMO Listed: Yes

ISO Specifications: ISO 9001:2008

Installation Type: Horizontal Mount

Lead Law Compliant: Yes

Length: 18 in

Maximum Pressure: 175 psig

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Origin: Domestic

Recommended Valve Application: Water

Temperature Range: 33 to 180 Deg F

UL Listed: No

Valve Body Material: Bronze

Valve Disc Material: Chloramine-resistant Silicone

Valve Seat Material: Chloramine-resistant Silicone

Valve Size: 1-1/2 in

Valve Type: Reduced Pressure Backflow Preventer

Weight: 17.4

Width: 5-1/8 in