Apollo Conbraco

NPT 3/8 in. Extension Stem Extension Kit

Part #A7861201  |  Manufacturer Part #7861201

Fitting Sizes:

3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Specifications

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: No

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Height: 2-1/4 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

NSF Certified: No

Product Type: Stem Extension Kit

UL Listed: No

Valve Stem: Extension