0 items

Apollo Conbraco 70-300 Series NPT Ball Valve with Tee Handle

A703757

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Collection
70-300 Series
End Connection 1
Threaded
End Connection 2
Union Threaded
End Connections
Threaded x Union Threaded
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Bronze
NSF Certified
No
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Tee Handle
Valve Size
1/2 in
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday