0 items

Apollo Conbraco NPT Bronze Non-Rising Stem Gate Valve

A30LF0301

Valve Size

2 in
Starting at $168.95
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-8
ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM B-16, ASTM B-21, ASTM B-584 C89836
End Connection 1
NPT
End Connection 2
NPT
FM Approved
No
Lead Law Compliant
Yes
Length
3-3/50 in
MSS Specifications
MSS SP-139, MSS SP-80
Material
Bronze
Maximum Pressure
200 psi
Maximum Temperature
353
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-8
Pressure Class
125#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
Wafer
Valve Bonnet Type
Screw-In
Valve Disc Material
Bronze
Valve Operator
Wheel Handle
Valve Port Opening
Full Port
Valve Size
2 in
Valve Stem
Non-rising Valve Stem
Valve Type
Gate Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday