0 items

Apollo Conbraco 60B Series Stainless Steel FNPT Rising Valve Stem Globe Valve

A60B203A0

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
60B Series
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Material
Stainless Steel
Pressure Class
10000#
Valve Bonnet Type
Threaded
Valve Operator
T-Handle
Valve Size
1/2 in
Valve Stem
Rising Valve Stem
Valve Type
Globe Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday