Apollo Conbraco

Nut 3/4 - 2 in. Stainless Steel Valve Repair Part

Part #AC153300  |  Manufacturer Part #C153300

Valve Size:

3/4 in - 2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For sizes: 3/4" to 2" ball valves

Specifications

Brand Model Compatibility: Ball Valves

FM Approved: No

GSA Approved: No

Handle Type: Oval

Material: Stainless Steel

NSF Certified: No

Product Type: Nut

Type: AC153300

Valve Size: 3/4 in - 2 in