0 items

Apollo Conbraco PEX Copper Crimp Ring

A68PXCR

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
PEX
End Connection 2
PEX
FM Approved
No
Fits Pipe Size
1/2 in
GSA Approved
No
IAPMO Listed
No
Material
Copper
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday