Apollo Conbraco PEX Poly Coupling

A68PXBC

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM B-16, ASTM B-88
CARB OTC LEED Compliant
No
CSA Certified
CSA 6.32, CSA B.149.1, CSA B.64.4, CSA B356
End Connection 1
PEX
End Connection 2
PEX
End Connections
PEX
FM Approved
Yes
Fire Suppression System Rated
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
IAPMO Listed
Yes
Material
Brass, Plastic
Material Type
Poly
Maximum Pressure
250 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-8
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday