Apollo Conbraco PEX x Male Sweat Adapter
A68PXMS
Fitting Sizes
SPECIFICATIONS
- ASTM Specifications
- ASTM F-1807, ASTM F-877
- CARB OTC LEED Compliant
- No
- CSA Certified
- CSA B137.5
- End Connection 1
- PEX
- End Connection 2
- Male Sweat
- End Connections
- PEX x Male Sweat
- FM Approved
- No
- Fire Suppression System Rated
- No
- Fitting Size 1
- 1/2 in
- Fitting Size 2
- 1/2 in
- Fitting Sizes
- 1/2 in
- Fitting Type
- Straight
- IAPMO Listed
- Yes
- Material
- Brass
- NSF Certified
- Yes
- NSF Specifications
- NSF 14, NSF 61
- UL Listed
- No
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday