Plated Steel Union NPT 1-1/4 - 2 in. Extension Stem Extension Kit

You last purchased this on
 
Apollo Valves

Plated Steel Union NPT 1-1/4 - 2 in. Extension Stem Extension Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

Plated Steel Union NPT 1-1/4 - 2 in. Extension Stem Extension Kit

  • Fast #
  • Part #A7830001
  • Item #1857469
  • Manufacturer Part #7830001
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For 77C series
  • For sizes: 1 1/4" to 2"
  • Requires Certification

Specifications

Brand Model Compatibility:
77 C Ball Valve
End Connection 1:
Union NPT
End Connection 2:
Union NPT
End Connections:
Union NPT
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
2 in
Fitting Sizes:
1-1/4 in - 2 in
Height:
2-1/4 in
Material:
Plated Steel
NSF Certified:
No
Product Type:
Stem Extension Kit
UL Listed:
No
Valve Size:
1-1/4 in - 2 in
Valve Stem:
Extension