Plated Steel Union NPT 1/4 - 1/2 in. Extension Stem Extension Kit
Plated Steel Union NPT 1/4 - 1/2 in. Extension Stem Extension Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For sizes: 1/4" to 1/2"
Documents
Specifications
- Brand Model Compatibility:
- 77C Series Ball Valves
- End Connection 1:
- Union NPT
- End Connection 2:
- Union NPT
- End Connections:
- Union NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/4 in - 1/2 in
- Height:
- 2-1/4 in
- Material:
- Plated Steel
- NSF Certified:
- No
- Product Type:
- Stem Extension Kit
- UL Listed:
- No
- Valve Stem:
- Extension