1-1/2 x 1-1/2 x 1-1/4 in. Press Reducing Domestic Zinc Nickel Carbon Steel Gas Tee with HNBR O-ring
411RG Series 1-1/2 x 1-1/2 x 1-1/4 in. Press Reducing Domestic Zinc Nickel Carbon Steel Gas Tee with HNBR O-ring
Package Quantity Info:
EA: 1 IP: 1 CA: 2-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Full Port Design
- Ridgid® & Milwaukee Press Tool Compatible
- Patented Visual Inspection Ring & Indicator (Yellow)
Specifications
- ASME:
- ASME B31
- ASTM:
- ASTM A-106
- Adjustable:
- No
- Application:
- Gas
- BAA Compliant:
- Yes
- CSA Certified:
- CSA LC-4, CSA TIL-MSE-13
- Clean Bagged:
- No
- Coating:
- Zinc Nickel, Galvanized
- Collection:
- 411RG Series
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Size 3:
- 1-1/4 in
- Fitting Sizes:
- 1-1/2 in x 1-1/2 in x 1-1/4 in
- Fitting Type:
- Reducing, Tee
- Height:
- 2-11/25 in
- IAPMO Listed -:
- Yes
- ISO:
- No
- Material:
- Carbon Steel, Rubber
- Material Type:
- HNBR
- Maximum Temperature:
- 194
- Minimum Temperature:
- -40
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Gas
- Schedule Class:
- 40
- Temperature Range:
- -40 to 194 Deg F
- Temperature Rating:
- 194
- UL Listed:
- Yes
- Weight:
- 2.300 lb