0 items

Apollo Conbraco 77W Series Press Bronze Ball Valve with Lever

A77W1404

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-16, ASTM B-584 C84400
Clean Bagged
No
Collection
77W Series
End Connection 1
Press
End Connection 2
Press
End Connections
Press
FM Approved
No
Handle Material
Plated Steel;Insulated Polyvinyl
IAPMO Listed
No
MSS Specifications
MSS SP-110
Material
Cast Bronze
Maximum Pressure
250 psi
Maximum Temperature
250
NSF Certified
No
Pressure Class
200#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1/2 in
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday