0 items

Apollo Conbraco Apollo Xpress™ Push Bronze Reduced Pressure Backflow Preventer with Ball Valve

A4A20T2PR

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Captured stainless steel springs
  • Chloramine-resistant elastomers
  • Easily removable modular check valve cartridge
  • For non-potable use
  • Low pressure loss
  • Modular relief valve
  • Press 1-1/4"
  • Top-mounted test cocks for easy testing

SPECIFICATIONS

ASSE Standards
ASSE 1013
CSA Certified
CSA B64.4
Collection
Apollo Xpress™
End Connection 1
Press
End Connection 2
Press
End Connections
Press
FM Approved
No
Height
9-7/8 in
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
21-1/8 in
Material
Bronze
Maximum Pressure
175 psi
Maximum Temperature
180
NSF Certified
No
Recommended Valve Application
Water
UL Listed
No
Valve Seat Material
Silicone
Valve Size
1-1/4 in
Valve Stem
Non-rising Valve Stem
Valve Type
Backflow Preventers

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday