Apollo Conbraco Reinforced Plastic Valve Kit

A87A02901

Material

Plastic

$82.73

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
87A-200 Series Ball Valves
Material
Plastic
Material Type
RPTFE
NSF Certified
No
Product Type
Seal Kit
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday