0 items

Apollo Conbraco Relief Valve Repair Kit

A400005

Valve Size

Starting at $223.89
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 100% line run test
  • 33"×33"×30"
  • All Aluminum Spine Fin coil
  • Climatuff™ compressor
  • Comfort"R" mode approved
  • DuraTuff base, fast complete drain, weather proof
  • Efficiency up to 14.00 SEER
  • Extended warranties available
  • For sizes 2-1/2" to 3"
  • Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

FM Approved
No
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No
Valve Size
65 mm - 80 mm

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday