Apollo Conbraco RP4A Series Bronze FPT 175 psi Backflow Preventer

A4A20A4F

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bronze body and covers
  • For non-potable use
  • Reversible silicone seat discs
  • Top mounted valves and test cocks

SPECIFICATIONS

ASSE Standards
ASSE 1013
CSA Certified
CSA B64.4
Collection
RP4A Series
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
FM Approved
No
Fitting Size 1
1 in
IAPMO Listed
No
Material
Bronze
Maximum Pressure
175 psi
Maximum Temperature
180
NSF Certified
No
UL Listed
No
Valve Seat Material
Chloramine-Resistant Silicone
Valve Size
1 in
Valve Type
Backflow Preventer

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday