RPDALF4A Series 4 in. Stainless Steel Grooved 175 psi Backflow Preventer

Part #A4ALF70AE3  |  Item #4581592  |  Manufacturer Part #4ALF70AE3

$ 8,017.38 EACH
(Pricing is for 4 in)

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ASSE Standards: ASSE 1047

CSA Certified: CSA B64.4

Collection: RPDALF4A Series

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Stainless Steel

Maximum Pressure: 175 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 372

UL Listed: Yes

Valve Seat Material: Chloramine-Resistant Silicone

Valve Size: 4 in

Valve Type: Backflow Preventer