RPLF4A Series 1-1/2 in. Bronze Push 175 psi Backflow Preventer

Part #A4A217T2F  |  Item #3986829  |  Manufacturer Part #4A217T2F

Valve Size:

1-1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Top mounted valves and SAE test cocks
  • Reversible silicone seat discs
  • Bronze body and covers
  • Five year warranty

Not Approved for Potable Water Applications

Specifications

ASSE Standards: ASSE 1013

CSA Certified: CSA B64.4

Collection: RPLF4A Series

End Connection 1: Push-to-Connect

End Connection 2: Push-to-Connect

End Connections: Push-to-Connect

FM Approved: No

IAPMO Listed: No

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Bronze

Maximum Pressure: 175 psi

Maximum Temperature: 180

NSF Certified: No

UL Listed: No

Valve Seat Material: Chloramine-Resistant Silicone

Valve Size: 1-1/2 in

Valve Type: Backflow Preventer