0 items

Apollo Conbraco SAE x Push Bronze Backflow Preventer

A4A20T2ZF

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Captured stainless steel springs
  • Chloramine-resistant elastomers
  • Easily removable modular check valve cartridge
  • Low Pressure loss
  • Made in the USA
  • Modular Relief Valve
  • Top-mounted test cocks for easy testing
  • With SAE Test Cock

SPECIFICATIONS

ASSE Standards
ASSE 1013
CSA Certified
CSA B64.4
End Connection 1
SAE
End Connection 2
Push
FM Approved
No
IAPMO Listed
No
Material
Bronze
Maximum Pressure
175 psi
Maximum Temperature
180
NSF Certified
No
UL Listed
No
Valve Seat Material
Chloramine-Resistant Silicone
Valve Size
1/2 in
Valve Stem
Non-rising Valve Stem
Valve Type
Backflow Preventers

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday