Apollo Conbraco Seal Stainless Steel Valve Repair Kit

A76F0001A

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
76F-100-A Series Stainless Steel Ball Valves
FM Approved
No
Lead Law Compliant
Yes
Material
Stainless Steel
NSF Certified
No
Product Type
Seal Kit
UL Listed
No
Valve Size
1-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday