Apollo Conbraco Series 30 1 in. Bronze Full Port Sweat 200# Rising Stem Gate Valve

A3008501

Manufacturer Part #: 3008501

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
Series 30
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
FM Approved
No
Material
Bronze
Maximum Pressure
200 psi
Maximum Temperature
100
NSF Certified
No
Pressure Class
200#
UL Listed
No
Valve Bonnet Type
Threaded
Valve Port Opening
Full Port
Valve Size
1 in
Valve Stem
Rising
Valve Type
Gate Valve

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday