Apollo Conbraco Series 30 Bronze Full Port Sweat 200# Rising Stem Gate Valve

A300801

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Series 30
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
FM Approved
No
Material
Bronze
Maximum Pressure
200 psi
Maximum Temperature
100
NSF Certified
No
Pressure Class
200#
UL Listed
No
Valve Bonnet Type
Threaded
Valve Port Opening
Full Port
Valve Size
1/2 in
Valve Stem
Rising
Valve Type
Gate Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday