1 in. Bronze FNPT Wing Handle Gas Ball Valve
51GB Series 1 in. Bronze FNPT Wing Handle Gas Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Specially designed for indoor installations up to 5 psi
- Available in three handle configurations
- Fully complies with AGA 3-88 and CR91-002 requirements
- Standard die-cast zinc wing handle epoxy coated
- Temperature range: 32°F to 125°F at Pressures of 1/2 and 5 psi
- 100% manufactured in USA
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI CGA9.1, ANSI Z21.15
- ASME:
- ASME B16.44
- ASTM:
- ASTM A-563, ASTM B-16, ASTM B-584
- Clean Bagged:
- No
- Collection:
- 51GB Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Handle Material:
- Die Cast Zinc
- Height:
- 3-3/20 in
- Length:
- 3-33/100 in
- Material:
- Bronze, Plastic
- Material Type:
- Virgin PTFE
- Origin:
- Domestic
- Pressure - High:
- 0.5, 5
- Recommended Valve Application:
- Commercial
- Temperature Range:
- 32 to 125 Deg F
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Wing Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Virgin PTFE
- Valve Size:
- 1 in
- Valve Type:
- Gas Ball Valve