0 items

Apollo Conbraco Seal RPTFE Valve Repair Kit

A720001A

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
72-A Series Ball Valves
FM Approved
No
Material
Plastic
Material Type
RPTFE
NSF Certified
No
Product Type
Seal Kit
UL Listed
No
Valve Size
1/4 in - 1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday