0 items

Apollo Conbraco Solder Brass and Bronze Ball Valve with Locking Handle

A70LF2450

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61-8 Annex G 2008
Clean Bagged
No
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
FM Approved
No
IAPMO Listed
Yes
ISO Specifications
ISO 9001:2008
Lead Law Compliant
Yes
Length
2-87/100 in
MSS Specifications
MSS SP-110
Material
Brass, Bronze
Maximum Pressure
600 psi
Maximum Temperature
450
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-8 Annex G
Origin
Domestic
Recommended Valve Application
Water
UL Listed
No
Valve Operator
Locking Handle
Valve Seat Material
RPTFE
Valve Size
1/2 in
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday