0 items

Apollo Conbraco Solder Emergency Mixing Valve

A34ELF1S

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Corrosion, dezincification and scale resistant lead free materials
  • In-line accessibility and serviceability
  • Integral inlet check valves and strainers
  • Locking handle for tamper-proof protection
  • Made in the USA
  • Patented Hot and cold water supply failure protection
  • Tepid water temperature limit control
  • Thermostatic element over-travel protection

SPECIFICATIONS

ASSE Standards
ASSE 1017
End Connection 1
Solder
End Connection 2
GH
Height
4-18/25 in
Lead Law Compliant
Yes
Length
7-9/10 in
Material
Bronze
Maximum Pressure
150 psi
Maximum Temperature
210
Valve Size
1/2 in

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday