0 items

Apollo Conbraco Solder Swing Check Valve

A61YLF1T1

Valve Size

3/4 in
Starting at $90.21
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-21, ASTM B-584 C89836
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
Lead Law Compliant
Yes
Length
3-9/25 in
MSS Specifications
MSS SP-139, MSS SP-80
Material
Bronze
Maximum Pressure
200 psi
Maximum Temperature
406
NSF Certified
No
Pressure Class
125#
UL Listed
No
Valve Disc Material
Metal
Valve Seat Material
Bronze
Valve Size
3/4 in
Valve Type
Check Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday