Apollo Conbraco Stainless Steel Ball Handle 2-1/2 in. Valve Replacement Handle

AK388700

Handle Type

Ball
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
86C Series 2-1/2 in Stainless Steel Full Port Isolation Ball Valves
Handle Material
Stainless Steel
Handle Type
Ball
Length
2-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday