0 items

Apollo Conbraco Stainless Steel Ball Valve Nut

AC15300

Valve Size

Starting at $1.06
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For sizes: 1/4" to 1/2" ball valves

SPECIFICATIONS

FM Approved
No
GSA Approved
No
Material
Stainless Steel
NSF Certified
No
Valve Size
1/4 in - 1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday