0 items

Apollo Conbraco Stainless Steel Reduced Pressure Zone Non-Rising Stem

A4ALF2002

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASSE Standards
ASSE 1013
CSA Certified
CSA B64.4
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Stainless Steel
Maximum Pressure
175 psi
NSF Certified
No
UL Listed
Yes
Valve Size
2-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday