Apollo Conbraco Stainless Steel Repair Kit
A6200
Valve Size
SPECIFICATIONS
- Brand Model Compatibility
- Apollo Conbraco 62 Series Water Steam, Oil, Air and Inert Gases
- FM Approved
- No
- GSA Approved
- No
- Material
- Stainless Steel
- NSF Certified
- No
- Valve Size
- 1/4 in
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday