Steel Hand Wheel Handle 12 in. Valve Replacement Handle
Steel Hand Wheel Handle 12 in. Valve Replacement Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- DT3, DT7
- Diameter:
- 12 in
- Handle Material:
- Cast Iron
- Handle Type:
- Hand Wheel
- Length:
- 12 in
- Material:
- Cast Iron
- Weight:
- 7 lb