1-1/4 - 2 in. Tee Handle for Apollo Conbraco Series 70 Valve
Therma-Seal™ 1-1/4 - 2 in. Tee Handle for Apollo Conbraco Series 70 Valve
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- 77F-200 Series
- Collection:
- Therma-Seal™
- Handle Material:
- Plated Steel
- Handle Type:
- Tee
- NSF Certified:
- No
- UL Listed:
- No