Apollo Conbraco Therma-Seal™ Zinc Plated Steel Tee Handle 4 in. Valve Replacement Handle

A78219001

Handle Type

Tee

$15.02

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
1/4 in - 1/2 in 70, 71, 77 and 82 Series Ball Valves
Collection
Therma-Seal™
Handle Material
Zinc Plated Steel
Handle Type
Tee
Length
4 in
Recommended Valve Application
Water

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday