0 items

Apollo Conbraco Thermostat Mixing Valves

A34B21T

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ASSE 1017 and 1070 certified
  • Bronze body
  • Inlet checks and strainers
  • Supply pressure to 125 psig

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
End Connection 3
Threaded
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Bronze
Maximum Temperature
210
NSF Certified
No
Valve Size
1/2 in
Valve Type
Thermostat Mixing Valves

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday