Threaded Bronze BFP Freeze Protection Valve

You last purchased this on
 
Apollo Valves

Threaded Bronze BFP Freeze Protection Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

Threaded Bronze BFP Freeze Protection Valve

  • Fast #
  • Part #A40LF000FPV2F
  • Item #4255569
  • Manufacturer Part #40LF000FPV2F
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
Maximum Temperature:
180
Pressure - Maximum:
175 psig
UL Listed:
No