0 items

Apollo Conbraco Threaded Soft Seat Check Valve

A61LF501

Valve Size

Starting at $59.92
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2 psi spring cracking pressure
  • Lead free AB 1953 certified
  • Made in the USA
  • RPTFE ball cone® for chemical resistance
  • Straight-through flow design efficiency
  • Tight Shut-off with Liquid Media

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Lead Law Compliant
Yes
Length
2-31/100 in
Material
Bronze
Maximum Pressure
400 psi
Maximum Temperature
350
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
400#
UL Listed
No
Valve Seat Material
EPDM
Valve Size
1/2 in
Valve Type
Check Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday