Union Solder 1/2 in. Extension Stem Extension Kit
Union Solder 1/2 in. Extension Stem Extension Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- 3 Piece Ball Valves
- End Connection 1:
- Union Solder
- End Connection 2:
- Union Solder
- End Connections:
- Union Solder
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-1/4 in
- NSF Certified:
- No
- Product Type:
- Stem Extension Kit
- UL Listed:
- No
- Valve Stem:
- Extension