1-1/4 in. Press Carbon Steel 90 Degree Gas Elbow with HNBR Seal
407G Series 1-1/4 in. Press Carbon Steel 90 Degree Gas Elbow with HNBR Seal
Package Quantity Info:
EA: 1 CA: 4-
Pick Up: 0 Available in Woodbridge, VA - Available in 7 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Full Port Design
- Ridgid® & Milwaukee Press Tool Compatible
- Patented Visual Inspection Ring & Indicator (Yellow)
Specifications
- Adjustable:
- No
- Application:
- Gas
- BAA Compliant:
- Yes
- Clean Bagged:
- No
- Coating:
- Zinc Nickel, Galvanized
- Collection:
- 407G Series
- Elbow Degree:
- 90 DD
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight, Elbow
- Height:
- 2-1/5 in
- IAPMO Listed -:
- No
- ISO:
- No
- Length:
- 2-1/5 in
- Material:
- Carbon Steel, Rubber
- Material Type:
- HNBR
- Maximum Temperature:
- 194
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 200 psi
- Recommended Valve Application:
- Gas
- Temperature Range:
- -40 to 194 Deg F
- Temperature Rating:
- 194
- UL Listed:
- No