Apollo® PowerPress

1 in. Press Carbon Steel Cap with HNBR Seal

Part #APWR7482497  |  Manufacturer Part #PWR7482497

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Brand Model Compatibility: Schedule 5 and Schedule 40 Carbon Steel Pipes

Clean Bagged: No

End Connection 1: Press

End Connections: Press

FM Approved: No

Fitting Size 1: 1 in

Fitting Sizes: 1 in

IAPMO Listed: No

Material: Carbon Steel, Rubber

Material Type: HNBR

NSF Certified: No

Recommended Valve Application: Gas

UL Listed: No

Weight: 0.397