2 x 2 x 1 in. Press x FPT 200# Reducing Global Zinc Nickel Carbon Steel Tee with HNBR O-ring

You last purchased this on
 
Apollo® PowerPress

4712G Series 2 x 2 x 1 in. Press x FPT 200# Reducing Global Zinc Nickel Carbon Steel Tee with HNBR O-ring

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo® PowerPress

4712G Series 2 x 2 x 1 in. Press x FPT 200# Reducing Global Zinc Nickel Carbon Steel Tee with HNBR O-ring

  • Fast #
  • Part #APWR7481958
  • Item #7317326
  • Manufacturer Part #PWR7481958
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Full Port Design
  • Ridgid® & Milwaukee Press Tool Compatible
  • Patented Visual Inspection Ring & Indicator (Yellow)
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1
Application:
Natural Gas, Compressed Air
CSA Certified:
CSA 6.32
Clean Bagged:
No
Coating:
Zinc Nickel, Galvanized
Collection:
4712G Series
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
FPT
End Connections:
Press x Press x FPT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
1 in
Fitting Sizes:
2 in x 2 in x 1 in
Fitting Type:
Reducing, Tee
IAPMO Listed -:
No
Material:
Carbon Steel, Rubber
Material Type:
HNBR
Maximum Temperature:
194
NSF Certified:
No
Origin:
Global
Pressure Class:
200#
Temperature Range:
-40 to 194 Deg F
UL Listed:
No
Weight:
2.42 lb