Apollo® PowerPress

2 x 2 x 1/2 in. Press x FPT Reducing Carbon Steel Tee

Part #APWR7481936  |  Manufacturer Part #PWR7481936

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Application: Gas

Clean Bagged: No

End Connection 1: Press

End Connection 2: Press

End Connection 3: FPT

End Connections: Press x FPT

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Size 3: 1/2 in

Fitting Sizes: 2 in x 2 in x 1/2 in

Fitting Type: Reducing

IAPMO Listed: No

Length: 7-3/5 in

Material: Carbon Steel, Rubber

Material Type: HNBR

Maximum Temperature: 194

Minimum Temperature: -40

NSF Certified: No