Apollo® PowerPress

3/4 in. Press x FNPT Straight Carbon Steel Gas Adapter

Part #APWR7482167  |  Manufacturer Part #PWR7482167

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Application: Recessing

Clean Bagged: No

End Connection 1: Press

End Connection 2: FNPT

End Connections: Press x FNPT

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

IAPMO Listed: No

Material: Carbon Steel

NSF Certified: No

UL Listed: No

Weight: 0.02