1-1/2 x 4-14/25 in. Press Zinc Nickel Carbon Steel Coupling with HNBR Seal and Stop

You last purchased this on
 
Apollo® PowerPress

400G Series 1-1/2 x 4-14/25 in. Press Zinc Nickel Carbon Steel Coupling with HNBR Seal and Stop

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo® PowerPress

400G Series 1-1/2 x 4-14/25 in. Press Zinc Nickel Carbon Steel Coupling with HNBR Seal and Stop

  • Fast #
  • Part #APWR7481331
  • Item #7317415
  • Manufacturer Part #PWR7481331
4.5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 5 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Full port design
  • Ridgid® & Milwaukee press tool compatible
  • Patented visual inspection ring & indicator (Yellow)
  • First and only carbon steel press ball valve in the market
  • Color coded protective shipping cap
  • Protects visual control ring (VCR) and fitting/valve ends during shipping
  • Increased cup depths: Better seat, tighter seal, straighter runs
  • Leak Before Press®: Un-pressed fittings will visibly leak during low pressure testing
  • Requires Certification

Specifications

ASME:
ASME B31
Adjustable:
No
Application:
Gas
BAA Compliant:
Yes
Clean Bagged:
No
Coating:
Zinc Nickel
Collection:
400G Series
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Coupling, Straight
Height:
2-11/25 in
IAPMO Listed -:
Yes
Length:
4-14/25 in
Material:
Carbon Steel, Rubber
Material Type:
HNBR
Maximum Temperature:
194
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
200 psi
Recommended Valve Application:
Gas
Temperature Range:
-40 to 194 Deg F
Temperature Rating:
194
UL Listed:
No
Weight:
1.050 lb