Apollo® PowerPress

403G Series 1/2 in. Press x FPT Carbon Steel Adapter and HNBR O-ring

Part #APWR7482145  |  Manufacturer Part #PWR7482145

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

Collection: 403G Series

End Connection 1: Press

End Connection 2: FPT

End Connections: Press x FPT

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

IAPMO Listed: No

Material: [Carbon Steel, Rubber]

Material Type: HNBR

NSF Certified: No

UL Listed: No