1 in. Press x MPT Zinc Nickel Carbon Steel Adapter with EPDM O-Ring

You last purchased this on
 
Apollo® PowerPress

404 Series 1 in. Press x MPT Zinc Nickel Carbon Steel Adapter with EPDM O-Ring

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo® PowerPress

404 Series 1 in. Press x MPT Zinc Nickel Carbon Steel Adapter with EPDM O-Ring

  • Fast #
  • Part #APWR7480869
  • Item #7317322
  • Manufacturer Part #PWR7480869
4.2 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Full Port Design
  • Ridgid® & Milwaukee Press Tool Compatible
  • Patented Visual Inspection Ring & Indicator (Green)
  • Requires Certification

Specifications

Adjustable:
No
Application:
Non-Gas
BAA Compliant:
Yes
Clean Bagged:
No
Coating:
Zinc Nickel, Galvanized
Collection:
404 Series
End Connection 1:
Press
End Connection 2:
MPT
End Connections:
Press x MPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Adapter, Straight
Height:
1-81/100 in
IAPMO Listed -:
No
ISO:
No
Material:
Carbon Steel, Rubber
Material Type:
EPDM
Maximum Temperature:
302
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
200 psi
Recommended Valve Application:
Water
Temperature Range:
-40 to 302 Deg F
Temperature Rating:
302
UL Listed:
No
Weight:
0.4 lb