1/2 in. Press x MPT Zinc Nickel Carbon Steel Adapter with HNBR O-Ring
404G Series 1/2 in. Press x MPT Zinc Nickel Carbon Steel Adapter with HNBR O-Ring
-
Pick Up: 8 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Full Port Design
- Ridgid® & Milwaukee Press Tool Compatible
- Patented Visual Inspection Ring & Indicator (Yellow)
Specifications
- Adjustable:
- No
- Application:
- Gas
- BAA Compliant:
- Yes
- CSA Certified:
- CSA 6.32
- Clean Bagged:
- No
- Coating:
- Zinc Nickel, Galvanized
- Collection:
- 404G Series
- End Connection 1:
- Press
- End Connection 2:
- MPT
- End Connections:
- Press x MPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Adapter, Straight
- Height:
- 1-3/10 in
- IAPMO Listed -:
- No
- ISO:
- No
- Material:
- Carbon Steel, Rubber
- Material Type:
- HNBR
- Maximum Temperature:
- 194
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Recommended Valve Application:
- Gas
- Temperature Range:
- -40 to 194 Deg F
- Temperature Rating:
- 194
- UL Listed:
- No
- Weight:
- 0.19 lb