407-2G Series 1-1/2 in. Press x FTG Carbon Steel 90 Degree Elbow

Part #APWR7481518  |  Item #7317502  |  Manufacturer Part #PWR7481518

$ 45.37 EACH
(Pricing is for 1-1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #APWR7481485Item #7317335Mfr. Part #PWR7481485

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 16.64 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #APWR7481518Item #7317502Mfr. Part #PWR7481518

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 45.37 /EACH
    Added to your cart. View Cart

Product Details

  • Patented Visual Inspection Ring & Indicator (Yellow)
  • Full Port Design
  • Ridgid® & Milwaukee Press Tool Compatible

Specifications

Adjustable: No

Application: Gas

BAA Compliant: Yes

Clean Bagged: No

Coating: Zinc Nickel

Collection: 407-2G Series

Elbow Degree: 90

End Connection 1: Press

End Connection 2: Fitting

End Connections: Press x Fitting

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: [Straight, Street, Elbow]

Height: 2-11/25 in

IAPMO Listed: No

ISO Specifications: No

Length: 2-11/25 in

Material: [Carbon Steel, Rubber]

Material Type: HNBR

Maximum Temperature: 194

Minimum Temperature: -40

NSF Certified: No

Origin: Global

Pressure Class: 200 psi

Recommended Valve Application: Gas

Temperature Range: -40 to 194 Deg F

Temperature Rating: 194

UL Listed: No

Weight: 1.710